Skip Content
HEAD SWITCH LIMIT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HEAD SWITCH LIMIT

SCHNEIDER ELECTRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TLQZCKE08
  • Mfr. Model # ZCKE08
  • UNSPSC # 39121509
  • CATALOGUE PAGE # 1318
  • Shipping Weight 0.3 lbs

Product Details

Limit switch head, wobble stick, steel spring, omnidirectional. NEMA rating 1, 2, 3, 4, 12, standards UL, CSA, CE. For use with XCKJ units.

Technical Specs

  • For Use With XCKJ Limit Switches
  • Item Spring Rod Lever
  • Voltage Rating 240/250 VAC/DC
  • Movement Omnidirectional
  • Description/Special Features Steel Spring
  • NEMA Rating 1, 2, 3, 4, 12
  • Standards UL, CSA, CCC, CE
  • IP Rating 667
  • Amps 3 A/0.27 A
  • Actuator Location Top
  • Actuator Style Wobble Stick
  • Operating Temp. -25 Degrees F - 70 Degrees F
  • Contact Form Not Applicable
  • Operating Force 1.44 in.-oz
  • Travel 90 Degrees
  • Actuator Length 5.06"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list