Skip Content
HEAD STRAP ASSEMBLY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

HEAD STRAP ASSEMBLY

3M

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MMM7893S
  • Mfr. Model # 7893S
  • UNSPSC # 46182002
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.4 lbs

Product Details

3M(TM) full facepiece 7800S silicone, headstrap assembly.

Technical Specs

  • For Use With 7800S Series Full Facepiece Respirators
  • Item Head Strap Assembly
  • Includes Head Strap and Buckles
  • Size 10-1/5 x 7-9/10 x 4-3/10"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list