HEAD-SQUARE 1218 OR 24IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HEAD-SQUARE 1218 OR 24IN

STARRETT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # STAH33-1224
  • Mfr. Model # H33-1224
  • UNSPSC # 27111803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.6 lbs

Technical Specs

  • Blade Length (In.) -
  • Features Bearing Surfaces Accurately Ground
  • Finish Smooth Black Enamel
  • Graduations -
  • Includes -
  • Item Square Head
  • Number of Pieces 1
  • Head Type Square
  • Blade Material -
  • Head Material Steel
  • Blade Finish -
  • Graduation Type -

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list