Skip Content
HEAD SQ CAST IRON 12,18,24IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HEAD SQ CAST IRON 12,18,24IN

STARRETT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # STAH11-1224
  • Mfr. Model # H11-1224
  • UNSPSC # 27111803
  • CATALOGUE PAGE # 691
  • Shipping Weight 0.7 lbs

Product Details

Cast iron square head for combination squares fit blade sizes 12, 18, or 24 inches.

Technical Specs

  • Features Bearing Surfaces Accurately Ground
  • Finish Black Wrinkle
  • Item Square Head
  • Head Material Cast Iron
  • Number of Pieces 1
  • For Use With Starrett Combination Squares
  • Head Size (In.) 4-9/16"
  • Includes A Cast Iron Head with Black Wrinkle Finish
  • Length 4-9/16"
  • Length (In.) 4-9/16"
  • Material Cast Iron
  • Fits Starrett Combination Squares
  • Body Material Cast Iron
  • Face Type Precision Ground
  • Head Type Square

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list