Skip Content
HEAD SEESNAKE 17.5MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HEAD SEESNAKE 17.5MM

RIDGID

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RDG37103
  • Mfr. Model # 37103
  • UNSPSC # 41111716
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.87 lbs

Product Details

For Use With RDG37888/RDG36738

Technical Specs

  • For Use With RDG37888/RDG36738
  • Item Replacement Imager
  • Features 17mm x 36" Cable
  • Manufacturers Warranty Length RIDGID Limited Lifetime

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list