Skip Content
HEAD REMOTE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HEAD REMOTE

LUMACELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LUMRS1012V9W
  • Mfr. Model # RS1012V9W
  • UNSPSC # 39111706
  • CATALOGUE PAGE # 1178
  • Shipping Weight 0.88 lbs

Product Details

Universal RS series remote fixture head. Flame, impact resistant injection molded housing. Multi-directional 359 degree rotation. PAR36 lamp type. Universal thermoplastic 5 in. diameter mounting canopy that fits all standard 4 in. octagonal boxes.

Technical Specs

  • Item Head Remote
  • Depth 4-1/8"
  • Height 7-3/8"
  • Width 4-3/4"
  • Mounting Universal Thermoplastic 5" Diameter Mounting
  • Operating Temp. Range No Limit- No Battery
  • Standards CSA Certified
  • Optional Guard 460.0035-l (Wall Mount)
  • Warranty 1 Yr.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list