Skip Content
HEAD PRESSURE CONTROL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HEAD PRESSURE CONTROL

ICM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4MG74
  • Mfr. Model # 4MG74
  • UNSPSC # 41112411
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.3 lbs

Technical Specs

  • Hard Start Timing (Sec.) 0.1 to 5.0
  • Control Volts 18 to 30
  • Input Volts AC @ 60/50 Hz 120 to 480
  • Item Head Pressure Control
  • Function High Temperature Bypass, Heat Pump Override and Adjustable Hard Start Timming and Motor Cutout Speed
  • Triac Output Amps 0.1 to 10.0
  • Requires Separate 24 VAC Source
  • Pressure Low, Cutoff and Liquid Slugging in Low Ambient Condition
  • Ambient Temp. Range (C) -40 to 75
  • Controls Head Pressure By Varying the Amount of Air Through the Condenser to Help Prevent Evaporator Freeze Up
  • Status Indicator Green and Yellow Light, Full or Modulated Motor Voltage at a Glance

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list