Skip Content
HEAD POLE SANDER 9 3/8 X 3 1/4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HEAD POLE SANDER 9 3/8 X 3 1/4

MARSHALLTOWN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MRHE551
  • Mfr. Model # E551
  • UNSPSC # 27112201
  • CATALOGUE PAGE # 309
  • Shipping Weight 0.86 lbs

Product Details

Pole sander head. Cast aluminum handle. Size: 9-3/8 x 3-1/4 inches.

Technical Specs

  • Item Pole Sander Head
  • Includes Sander Head, Rubber Pad, Wing Nut Clamps
  • For Use With Ideal for Sanding Walls and Ceilings
  • Application Drywall Applications
  • Length (In.) 9-3/8"
  • Package Quantity 12
  • Size 9-3/8" x 3-1/4"
  • Number of Pieces 3
  • Type Drywall
  • Width (In.) 3-1/4"
  • Construction Cast Aluminium, Rubber
  • Characteristics Universal Joint for Work At Any Angle

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list