HEAD OPERATING FOR KEY SWITCH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HEAD OPERATING FOR KEY SWITCH

SCHNEIDER ELECTRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TLQZB4BS944
  • Mfr. Model # ZB4BS944
  • UNSPSC # 39121501
  • CATALOGUE PAGE # 1321
  • Shipping Weight 0.22 lbs

Product Details

Metal mushroom button, 22 mm, operator, key release, red, emergency stop.

Technical Specs

  • Includes Ronis 455 Key
  • Action Key Release
  • Item Push Button Operator
  • Colour Red
  • Size 22 mm
  • NEMA Rating 1, 2, 3, 4, 4X, 13
  • Type of Operator 40mm Mushroom Head
  • Head Material Aluminum-Zinc Alloy
  • Standards UL 508, CSA C22-2 n Degrees 14, CE, RoHS
  • IP Rating 66
  • Legend No Legend
  • Bezel Material Chrome Die Cast Aluminum
  • Basic Material Metal

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list