Skip Content
HEAD LIGHT 2780B BLACK. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HEAD LIGHT 2780B BLACK.

PELICAN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PLC2780BBK
  • Mfr. Model # 2780BBK
  • UNSPSC # 39111610
  • CATALOGUE PAGE # 1225
  • Shipping Weight 0.375 lbs

Technical Specs

  • Batteries Included Yes
  • Item Headlamp
  • Number of Batteries 4
  • Lamp Type LED
  • Lumens 430 (high), 203 (medium), 53 (low)
  • Lens Material PolycarboNAte
  • Switch Type Rotary / Push Button
  • Body Colour Blue / Black / Photoluminescent / White Face Plates
  • Beam Distance 124 m (high), 81 m (medium), 27 m (low)
  • Light Output Modes High / Medium / Low
  • Water Penetration Rating Ipx7
  • Battery Burn Time 1 hr. 30 min. (high), 3 hr. (medium), 12 hr. (low)
  • Lamp Life 10,000 hr.
  • Weight with Batteries 8.8 oz. (249 gr)
  • Drop Rating 1.5 m
  • Flashlight Grouping Type Headlamp
  • Flashlight Battery Size AA
  • Manufacturers Warranty Length Lifetime, (does Not Cover Bulbs or Batteries)
  • Mounting Type Head Strap
  • Body Dia. 3"
  • Peak Beam Intensity 3868 Cd / 1625 Cd / 425 Cd
  • Lumens Range 250 - 449
  • Maximum Lumens Output 430
  • Flashlight Grade Industrial

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List