Skip Content
HEAD LIGHT 2760C WHITE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

HEAD LIGHT 2760C WHITE

PELICAN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PLC2760WH
  • Mfr. Model # 2760WH
  • UNSPSC # 39111610
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.375 lbs

Technical Specs

  • Item Headlamp
  • Number of Batteries 3
  • Batteries Included Yes
  • Lamp Type LED
  • Lumens 133 (High), 90 (Low), 40 (Downcast)
  • Switch Type Push Button
  • Mounting Type Cloth Strap
  • Lens Material Polycarbonate
  • Body Colour White
  • Light Output Modes 3
  • Beam Distance 117 m (High), 86 m (Low), 18 m (Downcast)
  • Battery Burn Time 2 h 15 min (High), 3 h 30 min (Low), 14 h (Downcast)
  • Water Penetration Rating IPX4
  • Lamp Life 10,000 h
  • Weight with Batteries 3.4 oz.
  • Drop Rating 2.0 m
  • Flashlight Battery Size AAA
  • Flashlight Grouping Type Headlamp

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list