Skip Content
Discontinued with Replacement
HEAD LIGHT 2760C TRANS RED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

HEAD LIGHT 2760C TRANS RED

PELICAN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PLC2760RD
  • Mfr. Model # 2760RD
  • UNSPSC # 39111610
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.29 lbs
Suggested Replacement Product
HEAD LIGHT 2760C GEN 2,TRANS.RED

Price: NA

Technical Specs

  • Item Headlamp
  • Number of Batteries 3
  • Batteries Included Yes
  • Lamp Type LED
  • Switch Type Push Button
  • Lumens 133 (High), 90 (Low), 40 (Downcast)
  • Mounting Type Cloth Strap
  • Lens Material Polycarbonate
  • Light Output Modes 3
  • Body Colour Translucent Red
  • Beam Distance 117 m (High), 86 m (Low), 18 m (Downcast)
  • Water Penetration Rating IPX4
  • Battery Burn Time 2 h 15 min (High), 3 h 30 min (Low), 14 h (Downcast)
  • Lamp Life 10,000 h
  • Weight with Batteries 3.4 oz.
  • Drop Rating 2.0 m
  • Flashlight Battery Size AAA
  • Flashlight Grouping Type Headlamp

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list