Skip Content
HEAD LIGHT 2760C GEN 2,TRANS.RED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HEAD LIGHT 2760C GEN 2,TRANS.RED

PELICAN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PLC2760CRD
  • Mfr. Model # 2760CRD
  • UNSPSC # 39111610
  • CATALOGUE PAGE # 1225
  • Shipping Weight 0.375 lbs

Technical Specs

  • Item Headlamp
  • Batteries Included Yes
  • Number of Batteries 3
  • Lamp Type LED
  • Lens Material PolycarboNAte
  • Lumens 204 (high), 141 (medium), 95 (low), 42 (downcast)
  • Switch Type Push Button
  • Beam Distance 111 m (high), 80 m (medium),59 m (low)
  • Light Output Modes High / Medium / Low / Downcast
  • Body Colour Red
  • Water Penetration Rating Ipx4
  • Lamp Life 10,000 hr.
  • Weight with Batteries 3.4 oz. (96 gr)
  • Battery Burn Time 2 hr. (high), 3 hr. 15 min. (medium), 5 hr. (low), 11 hr. (downcast)
  • Drop Rating 1.5 m
  • Flashlight Grouping Type Headlamp
  • Flashlight Battery Size AAA
  • Mounting Type Head Strap
  • Manufacturers Warranty Length Lifetime, (does Not Cover Bulbs or Batteries)
  • Body Dia. 3"
  • Peak Beam Intensity 3065 Cd / 1606 Cd / 861 Cd / 88 Cd
  • Lumens Range 100 - 249
  • Flashlight Grade Industrial
  • Run Time on High Setting 2 hr.
  • Maximum Lumens Output 204

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list