Skip Content
HEAD LIGHT 2760C GEN 2,BLACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HEAD LIGHT 2760C GEN 2,BLACK

PELICAN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PLC2760CBK
  • Mfr. Model # 2760CBK
  • UNSPSC # 39111610
  • CATALOGUE PAGE # 1225
  • Shipping Weight 0.375 lbs

Technical Specs

  • Item Headlamp
  • Number of Batteries 3
  • Batteries Included Yes
  • Lamp Type LED
  • Body Material PolycarboNAte
  • Switch Type Push Button
  • Lumens 204 (high), 141 (medium), 95 (low), 42 (downcast)
  • Lens Material PolycarboNAte
  • Body Colour Black
  • Light Output Modes High / Medium / Low / Downcast
  • Beam Distance 111 m (high), 80 m (medium),59 m (low)
  • Impact Resistance Yes
  • Battery Burn Time 2 hr. (high), 3 hr. 15 min. (medium), 5 hr. (low), 11 hr. (downcast)
  • Water Penetration Rating Ipx4
  • Lamp Life 10,000 hr.
  • Weight with Batteries 3.4 oz. (96 gr)
  • Focus Flood
  • Drop Rating 1.5 m
  • Flashlight Grouping Type Headlamp
  • Flashlight Battery Size AAA
  • Mounting Type Head Strap
  • Manufacturers Warranty Length Lifetime, (does Not Cover Bulbs or Batteries)
  • Body Dia. 3"
  • Peak Beam Intensity 3065 Cd / 1606 Cd / 861 Cd / 88 Cd
  • Lumens Range 100 - 249
  • Run Time on High Setting 2 hr.
  • Maximum Lumens Output 204
  • Flashlight Grade Industrial
+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List