Skip Content
Discontinued with Replacement
HEAD LIGHT 2750C BLACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

HEAD LIGHT 2750C BLACK

PELICAN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PLC2750BK
  • Mfr. Model # 2750BK
  • UNSPSC # 39111610
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.375 lbs
Suggested Replacement Product
HEAD LIGHT 2750C GEN 2,BLACK.

Price: NA

Product Details

Battery Size (3) AAA,Number of Batteries 3,Yes Batteries Included,Battery Burn Time 3 hrs 45 min* (High), 12 hrs * (Low), 6 hrs* (Flashing),Lamp Type LED,Lamp Life 10,000 hrs,Light Output Modes High, Low, Flashing,Body Colour Black,Body Material Polycarbonate,Weight with Batteries 3.4 oz,Switch Type Push Button,Head Strap Mounting,Number of Straps 1,Length 2.25 In.,Beam Distance 71* (High), 49* (Low), 71* (Flashing),Light Output 100* (High), 40* (Low), 100* (Flashing)

Technical Specs

  • Item Headlamp
  • Number of Batteries 3
  • Batteries Included Yes
  • Switch Type Push Button
  • Mounting Type Head Strap
  • Lens Material Polycarbonate
  • Lumens 100* (High), 40* (Low), 100* (Flashing)
  • Body Colour Black
  • Light Output Modes 3
  • Beam Distance 71 m* (High), 49 m* (Low), 71 m* (Flashing)
  • Peak Beam Intensity 1,250 (High), 591 (Low), 1,250 (Flashing)
  • Water Penetration Rating IPX4
  • Lamp Life 10,000 hr.
  • Battery Burn Time 3 h 45 min.* (High), 12 hr.* (Low), 6 hr.* (Flashing)
  • Drop Rating 2.0 m
  • Weight with Batteries 3.4 oz.
  • Flashlight Battery Type Alkaline
  • Flashlight Grouping Type Headlamp
  • Flashlight Battery Size AAA

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list