Skip Content
HEAD LIGHT 2740C GEN 2,TRANS.BLUE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HEAD LIGHT 2740C GEN 2,TRANS.BLUE

PELICAN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PLC2740CBL
  • Mfr. Model # 2740CBL
  • UNSPSC # 39111610
  • CATALOGUE PAGE # 1225
  • Shipping Weight 0.29 lbs

Technical Specs

  • Item Headlamp
  • Number of Batteries 3
  • Batteries Included Yes
  • Lamp Type LED
  • Lumens 66 Lm (high), 36 (low)
  • Lens Material PolycarboNAte
  • Switch Type Push Button
  • Light Output Modes High / Low
  • Body Colour Black
  • Beam Distance 22 m (high), 16 m (low)
  • Battery Burn Time 7 hr. 15 min. (high), 21 hr. (low)
  • Water Penetration Rating Ipx4
  • Lamp Life 10,000 hr.
  • Weight with Batteries 3.3 oz. (94 gr)
  • Drop Rating 1.5 m
  • Flashlight Battery Size AAA
  • Flashlight Grouping Type Headlamp
  • Mounting Type Head Strap
  • Manufacturers Warranty Length Lifetime, (does Not Cover Bulbs or Batteries)
  • Body Dia. 3"
  • Peak Beam Intensity 122 Cd / 68 Cd
  • Lumens Range 50 - 99
  • Flashlight Grade Industrial
  • Maximum Lumens Output 66

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list