Skip Content
HEAD LIGHT 2740C GEN 2,BLACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HEAD LIGHT 2740C GEN 2,BLACK

PELICAN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PLC2740CBK
  • Mfr. Model # 2740CBK
  • UNSPSC # 39111610
  • CATALOGUE PAGE # 1225
  • Shipping Weight 0.375 lbs

Technical Specs

  • Item Headlamp
  • Batteries Included Yes
  • Number of Batteries 3
  • Lumens 66 (high), 36 (low)
  • Lamp Type LED
  • Switch Type Push Button
  • Lens Material PolycarboNAte
  • Body Colour Black
  • Beam Distance 22 m (high), 16 m (low)
  • Light Output Modes High / Low
  • Battery Burn Time 7 hr. 15 min. (high), 21 hr. (low)
  • Water Penetration Rating Ipx4
  • Weight with Batteries 3.3 oz. (94 gr)
  • Lamp Life 10,000 hr.
  • Drop Rating 1.5 m
  • Flashlight Battery Size AAA
  • Flashlight Grouping Type Headlamp
  • Mounting Type Head Strap
  • Manufacturers Warranty Length Lifetime, (does Not Cover Bulbs or Batteries)
  • Body Dia. 3"
  • Peak Beam Intensity 122 Cd / 68 Cd
  • Lumens Range 50 - 99
  • Maximum Lumens Output 66
  • Flashlight Grade Industrial

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list