Skip Content
HEAD LAMP LED BATT OPERATED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

HEAD LAMP LED BATT OPERATED

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGEIMPFL36R
  • Mfr. Model # IMPFL36R
  • UNSPSC # 39112006
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.8 lbs

Technical Specs

  • Item Headlamp
  • Number of Batteries 3
  • Batteries Included Yes
  • Standards IP6X
  • Light Output Modes 1
  • Beam Distance 45 m
  • Body Colour Black
  • Lumens 120
  • Weight with Batteries 9.2 oz.
  • Flashlight Battery Size AA
  • Flashlight Grouping Type Headlamp

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list