Skip Content
HEAD IMMOBILIZER UNIVERSAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HEAD IMMOBILIZER UNIVERSAL

FERNO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FOW445
  • Mfr. Model # 445
  • UNSPSC # 42171608
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Universal head immobilizer, length 10 inches, width 15-7/8 inches, height 6 inches, weight net 2.1 lbs., plastic coating, closed-cell foam construction, dual-purpose head supports, large ear holes, no metal parts.

Technical Specs

  • Height 6" (15 cm)
  • Length 10" (25 cm)
  • Width 15-7/8" (40 cm)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list