HEAD FLUSH PUSHBUTTON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HEAD FLUSH PUSHBUTTON

SCHNEIDER ELECTRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TLQZB4BA2
  • Mfr. Model # ZB4BA2
  • UNSPSC # 39121501
  • CATALOGUE PAGE # 1321
  • Shipping Weight 0.05 lbs

Product Details

Metal pushbutton, color black, operator flush, 22 mm.

Technical Specs

  • Accessory Group B
  • Colour Black
  • Action Momentary
  • Item Push Button Operator
  • Size 22 mm
  • NEMA Rating 1, 2, 3, 4, 4X, 13
  • Type of Operator Full Guard
  • Head Material Aluminum-Zinc Alloy
  • Standards UL, CSA, CE, RoHS
  • IP Rating 66
  • Legend No Legend
  • Basic Material Metal
  • Bezel Material Chrome Die Cast Aluminum

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list