Skip Content
HEAD FLUSH PUSHBUTTON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

HEAD FLUSH PUSHBUTTON

SCHNEIDER ELECTRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TLQZB4BA1
  • Mfr. Model # ZB4BA1
  • UNSPSC # 39121501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Accessory Group B
  • Action Momentary
  • Colour White
  • Size 22mm
  • NEMA Rating 1, 2, 3, 4, 4X, 12, and 13
  • Type of Operator Flush Button
  • Item Push Button Operator
  • Legend No Legend
  • Standards UL, CSA, CE, RoHS
  • IP Rating 66
  • Head Material Aluminum-Zinc Alloy
  • Bezel Material Chrome Die Cast Aluminum
  • Basic Material Metal

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list