HEAD FILTER 3/4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HEAD FILTER 3/4

H2O ELIMINATOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WGDHEZAF07-00-25
  • Mfr. Model # HEZAF07-00-25
  • UNSPSC # 40161513
  • CATALOGUE PAGE # 3122
  • Shipping Weight 1.0 lbs

Product Details

Designed to remove water and particulate contamination that may exist in fuel, hydraulic, lube and oil systems. Filter removes solid contaminants in the same manner as normal spin-on filters.

Technical Specs

  • Type Spin on Filter Heads
  • Item Head Filter
  • Application Designed to Remove Water and Particulate Contamination That May Exist in Fuel, Hydraulic, Lube and Oil Systems
  • Length 3.5"
  • Material Aluminium
  • Flow Rate 25 gpm (Return) 9 gpm (Suction)
  • Inlet 0.75"
  • Operation Filter Removes Solid Contaminants in the Same Manner as Normal Spin-on Filters.
  • Outlet 3/4"
  • Max. Pressure 250 PSI
  • Diameter 3.5"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list