Skip Content
HEAD EXTENDED PUSHBUTTON GREEN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HEAD EXTENDED PUSHBUTTON GREEN

SCHNEIDER ELECTRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TLQZB4BL3
  • Mfr. Model # ZB4BL3
  • UNSPSC # 39121501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Technical Specs

  • Action Momentary
  • Accessory Group B
  • Colour Green
  • NEMA Rating 1, 2, 3, 4, 4X, 12, and 13
  • Type of Operator Extended Button
  • Size 22mm
  • Item Push Button Operator
  • Legend No Legend
  • Basic Material Metal
  • Standards UL, CSA, CE, RoHS
  • IP Rating 66
  • Head Material Aluminum-Zinc Alloy
  • Bezel Material Chrome Die Cast Aluminum

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list