Skip Content
HEAD ENTRANCE SERVICE EMT 1IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HEAD ENTRANCE SERVICE EMT 1IN

THOMAS & BETTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TBSCI-EFSA1
  • Mfr. Model # CI-EFSA1
  • UNSPSC # 39121702
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.41 lbs

Product Details

EMT service entrance head, 1 inch.

Technical Specs

  • For Conduit Type EMT
  • Conduit Trade Size 1"
  • Conduit Fitting Type Cap

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list