HEAD DOUBLE REMOTE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HEAD DOUBLE REMOTE

LUMACELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LUMRS206V9W
  • Mfr. Model # RS206V9W
  • UNSPSC # 39111706
  • CATALOGUE PAGE # 1178
  • Shipping Weight 1.78 lbs

Product Details

Tungsten wedge base lamp, white. Dual head housing. Output voltage 6 DC. Wattage 9. CSA certified.

Technical Specs

  • Item Tungsten Wedge Base Lamp
  • Depth 4-1/8"
  • Height 7-3/8"
  • Width 4-3/4"
  • Mounting Universal Thermoplastic 5" Diameter Mounting
  • Operating Temp. Range No Limit- No Battery
  • Standards CSA Certified
  • Warranty 1 Yr.
  • Optional Guard 460.0035-l (Wall Mount)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list