Skip Content
HEAD CENTERING STD F/PIPE 1IN/OVER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HEAD CENTERING STD F/PIPE 1IN/OVER

CURV-O-MARK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CRV6
  • Mfr. Model # 6
  • UNSPSC # 12131707
  • CATALOGUE PAGE # 807
  • Shipping Weight 0.73 lbs

Product Details

Standard centering head is used for pipes 1/2 inch diameter and larger (4 inch Y-type head). Includes manually operated hardened centering pin.

Technical Specs

  • Item Contour Centering Head
  • Application Aids in the Setting of Center Lines, Establishing Angles and Marks for Butt-ins, Locating Points Inside Pipes and Tanks, Laying Out Keyways and Measuring Declivity
  • Type Number 6
  • Function Used on Pipes 1/2" Diameter or Larger
  • Characteristics 4" Y-type Head is Fitted With Adjustable Dial Set Level and Manually Operated Hardened Centering Pin

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list