HEAD BAND/NECK TIE STARS + STRIPES close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

HEAD BAND/NECK TIE STARS + STRIPES

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS25F548
  • Mfr. Model # 25F548
  • UNSPSC # 53102511
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.054 lbs

Product Details

Cooling bandana. Universal size. Tie closure. Cotton with water activated beads. Soaking time 2 to 5 min. Stars and stripes pattern.

Technical Specs

  • Item Cooling Headband/Neck Tie
  • Size Universal
  • Material Cotton w/ Water-Activated Beads
  • Pattern Stars and Stripes
  • Closure Type Tie
  • Soaking Time 2 - 5 min.
  • Colour Stars and Stripes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list