Skip Content
HEAD BAND /NECK TIE RED WESTERN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

HEAD BAND /NECK TIE RED WESTERN

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS25F549
  • Mfr. Model # 25F549
  • UNSPSC # 53102511
  • CATALOGUE PAGE # 2671
  • Shipping Weight 0.05 lbs

Product Details

Cooling bandana. Universal size. Tie closure. Cotton with water activated beads. Soaking time 2 to 5 min. Red.

Technical Specs

  • Colour Red
  • Item Cooling Headband/Neck Tie
  • Pattern Western
  • Material Cotton w/ Water-Activated Beads
  • Size Universal
  • Closure Type Tie
  • Soaking Time 2 - 5 min.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list