HEAD ASSEMBLY SHORTSTUB 400AMP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HEAD ASSEMBLY SHORTSTUB 400AMP

BERNARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BRNK40
  • Mfr. Model # K40
  • UNSPSC # 23271700
  • CATALOGUE PAGE # 800
  • Shipping Weight 0.5 lbs

Product Details

Bernard shortstub is designed for quick, easy installation of electrodes and built to last with a proven high impact, high heat replaceable head. Electrodes can be used to within one inch of the high heat, high impact head.

Technical Specs

  • Item Head Assembly
  • Features Bernard Short stub is Designed for Quick, Easy Installation of Electrodes and Built to Last With a Proven High Impact, High Heat Replaceable Head, Electrodes can be Used to Within One Inch of the High Heat, High Impact Head.
  • For Use With Short stub Stick Electrode Holder
  • Material Brass
  • Size H=2.8125, W=1.25, D=3.8125
  • Style Head Assy, All Models
  • Type Replacement Head
  • For MIG Guns Bernard Q-Guns(TM)
  • Series Short stub(TM)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list