HEAD 55GA VC GNRTNG W/2IN VCHSE/TLS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HEAD 55GA VC GNRTNG W/2IN VCHSE/TLS

NORTECH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GDRN551BK
  • Mfr. Model # N551BK
  • UNSPSC # 41103306
  • CATALOGUE PAGE # N/A
  • Shipping Weight 60.0 lbs

Technical Specs

  • Item Vacuum Generating Head
  • Includes Standard Cartridge Filter, 2" X 20 Ft Standard Duty Vinyl Vacuum Hose, 1" Wide Metal Wet/Dry Floor Tool with 4 Ft Steel Wand, 24" Long Metal Crevice Tool
  • Tank Material -
  • Vacuum Product Grouping Wet/Dry Vacuum Cleaners
  • Vacuum Capacity 55 gal.
  • Vacuum Filter Cartridge

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list