HDX HEAVY-DUTY DEGREASER 539G close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HDX HEAVY-DUTY DEGREASER 539G

LPS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LPSC01020
  • Mfr. Model # C01020
  • UNSPSC # 47131825
  • CATALOGUE PAGE # 1607
  • Shipping Weight 1.41 lbs

Product Details

C-Solv degreaser is fast penetrating and contains no CFCs. Contains no 1,1,1 tricholroethane, no rinsing, leaves no residue, non-flammable, non-conductive and dual spray inverta valve, 539 grams.

Technical Specs

  • Item 539 g (376 mL) Aerosol
  • For Use With Air Compressors, Air Conditioning, Compressors, Appliances, Bearings, Brakes, Cables, Chains, Clutches, Coils, Controls, Conveyors, Electric Motors, Engines, Forklifts, Gauges, Gear Drives, Gears, Generators, Hand Trucks, Heavy Equipment, High Voltage, Cable Connectors, Pneumatic Hand Tools, Pulleys, Springs, Starters, Welding Instruments
  • Colour Clear, Colourless
  • Package Quantity 12
  • Size 539 g.
  • Type Liquid
  • Container Size 376 mL
  • Removes Oil, Grease, Wax, Dirt, Moisture, Tar, Brake Fluid and Other Contaminants
  • Standards ASTM D-877

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list