Skip Content
HDV LOCKER 6TIER 3WIDE KD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HDV LOCKER 6TIER 3WIDE KD

HALLOWELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HALU3258-6HDV-HG
  • Mfr. Model # U3258-6HDV-HG
  • UNSPSC # 56101520
  • CATALOGUE PAGE # N/A
  • Shipping Weight 289.0 lbs

Technical Specs

  • Colour 725 Hallowell Gray
  • Item Box Locker
  • Handle Type SS Recessed Lift
  • Finish Powder Coated
  • Material 14 Gauge Door, 16 Gauge Body, 18 Gauge Back, Steel
  • Lock Type Not Included
  • Overall Depth 15"
  • Overall Height 78"
  • Overall Width 36"
  • Tier Six Tier
  • Hooks per Opening None
  • Legs 6" Legs
  • Opening Height 10-1/2"
  • Green Certification or Other Recognition GEI - Greenguard Environmental Inst.
  • Opening Depth 14"
  • Opening Width 9-1/4"
  • Assembled/Unassembled Unassembled
  • Locker Door Type Ventilated
  • Locker Configuration (3) Wide

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List