Skip Content
HDV LOCKER 2TIER 3WIDE ASSEMB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HDV LOCKER 2TIER 3WIDE ASSEMB

HALLOWELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HALU3818-2HV-A-HG
  • Mfr. Model # U3818-2HV-A-HG
  • UNSPSC # 56101520
  • CATALOGUE PAGE # N/A
  • Shipping Weight 350.0 lbs

Technical Specs

  • Finish Powder Coated
  • Colour 725 Hallowell Gray
  • Handle Type SS Recessed Lift
  • Includes Number Plate
  • Material 14 Gauge Door, 16 Gauge Body, 18 Gauge Back, Steel
  • Item Wardrobe Locker
  • Overall Depth 21"
  • Overall Height 78"
  • Lock Type Not Included
  • Overall Width 54"
  • Legs 6" Legs
  • Hooks per Opening 2 Single, 1 Double
  • Tier Double Tier
  • Opening Height 34"
  • Opening Width 15-1/4"
  • Assembled/Unassembled Assembled
  • Opening Depth 20"
  • Locker Configuration (3) Wide
  • Locker Door Type Ventilated

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list