Skip Content
HDTV ANTENNA ROTATOR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HDTV ANTENNA ROTATOR

DIGIWAVE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HOMAR500
  • Mfr. Model # AR500
  • UNSPSC # 43221703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 11.0 lbs

Technical Specs

  • Depth 6"
  • For Use With Antenna
  • Colour Green
  • Features Direct Access via TV Channel Number or Digital Compass Location, (12) Channel Memory Station Keys, (2) Digital Displays
  • Height 10"
  • Item TV Antenna Rotator
  • Length 6"
  • Waterproof Yes
  • Material Metal
  • Width 8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list