Skip Content
HDTV AMPLIFIER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HDTV AMPLIFIER

DIGIWAVE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HOMANT1012
  • Mfr. Model # ANT1012
  • UNSPSC # 43221703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.0 lbs

Technical Specs

  • Colour Silver
  • Depth 2"
  • For Use With HDTV Antenna
  • Features Bandwitdh: 5 MHz - 1 GHzGain: 20 dB
  • Height 8"
  • Item TV Antenna Amplifier
  • Includes 120 VAC Plug-In Transformer
  • Length 2"
  • Material Metal
  • Width 4"
  • Function Ideal for Long Cable or Multiple Subscriber TV Sets
  • Waterproof No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list