Skip Content
HDPE CYLNDRCL JAR W/CAP 500ML,PK 10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HDPE CYLNDRCL JAR W/CAP 500ML,PK 10

DYNALON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG9JUP2
  • Mfr. Model # 9JUP2
  • UNSPSC # 24112602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.6 lbs

Technical Specs

  • Capacity 500mL, 16 oz.
  • Height 4-1/5"
  • Item Cylindrical Jar with Cap
  • Screw Closure Size 86mm
  • Diameter 3-2/5"
  • Closure Material HDPE
  • Graduation Range Not Specified
  • Mouth Wide
  • Bottle/Jar Shape Cylindrical
  • Labware Basic Material Plastic
  • Labware Body Material HDPE

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List