!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
CONTAINER LINERS, CLEAR, 30X43 IN, 16 MICRON, 18-25 GAL, HDPE, CA 250

CONTAINER LINERS, CLEAR, 30X43 IN, 16 MICRON, 18-25 GAL, HDPE, CA 250

ROLLPAK

CONTAINER LINERS, CLEAR, 30X43 IN, 16 MICRON, 18-25 GAL, HDPE, CA 250 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CONTAINER LINERS, CLEAR, 30X43 IN, 16 MICRON, 18-25 GAL, HDPE, CA 250

CONTAINER LINERS, CLEAR, 30X43 IN, 16 MICRON, 18-25 GAL, HDPE, CA 250

ROLLPAK

https://catalogue.grainger.ca/2023?hybris=true
  • Item # RPKRHF3043-16C
  • Mfr. Model # RHF3043-16C
  • UNSPSC # 24111503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 16.0 lbs

Product Details

Line your trash containers with these high-density polyethylene trash bags boasting 16-micron thickness for durability. Clear plastic makes it simple to see inside them if needed. The 30 x 43 inch dimensions give these bags an 18-25 gallon capacity and are designed to fit perfectly inside a coordinating container. The bags come in a case of 250 and are considered a great choice for environmental source reduction.

Technical Specs

  • Colour Clear
  • Bags per Roll 25

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list