Skip Content
HDPE 24X24 6MIC 7-10GL C 1000/CA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HDPE 24X24 6MIC 7-10GL C 1000/CA

ROLLPAK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RPKRHF2424-06C
  • Mfr. Model # RHF2424-06C
  • UNSPSC # 24111503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 9.9 lbs

Product Details

6-micron container liner. Size 24 in. x 24 in. 7-10 US gal capacity. Clear. Perfectly matched to the container which means they're more convenient, more efficient and a great choice for enivronmental source reduction. 1,000 per case.

Technical Specs

  • Bags per Roll/Pack 100

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list