HDMI OVER CAT5E/CAT6 EXTENDER, 60M close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

HDMI OVER CAT5E/CAT6 EXTENDER, 60M

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG14C170
  • Mfr. Model # 14C170
  • UNSPSC # 39121414
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.95 lbs

Technical Specs

  • Colour Black
  • Item Video Extender
  • Package Quantity 1 Pair
  • Features Up to 60 Meters, Supports DDC & HDCP
  • Cable Type HDMI
  • Connection HDMI
  • Ports 2
  • Installation Method Plug and Play

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list