Skip Content
HDMI-DVI CABLES,BLACK,6 FT.,28AWG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HDMI-DVI CABLES,BLACK,6 FT.,28AWG

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5RFJ1
  • Mfr. Model # 5RFJ1
  • UNSPSC # 26121616
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs

Technical Specs

  • Colour Black
  • Connector Type Male to Male
  • For Use With Audio-Visual Equipment (TV, Computers, Blu-Ray Players, Receivers, Camcorders, etc.)
  • Features Ferrite Cores
  • Item HDMI-DVI Cables
  • Length 6 ft.
  • Shielding Triple EMI Shielded
  • Jacket Material PVC
  • Conductor Material Non Plated Copper
  • Number of Cables 1
  • Standards UL/CSA ROHS compliant
  • Conductor Size 28AWG

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list