HDMI-DVI CABLES,BLACK,3 FT.,28AWG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HDMI-DVI CABLES,BLACK,3 FT.,28AWG

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5RFJ0
  • Mfr. Model # 5RFJ0
  • UNSPSC # 26121616
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.4 lbs

Technical Specs

  • Colour Black
  • Connector Type Male to Male
  • Features Ferrite Cores
  • Length 3 ft.
  • For Use With Audio-Visual Equipment (TV, Computers, Blu-Ray Players, Receivers, Camcorders, etc.)
  • Item HDMI-DVI Cables
  • Jacket Material PVC
  • Standards UL/CSA ROHS compliant
  • Shielding Triple EMI Shielded
  • Number of Cables 1
  • Conductor Material Non Plated Copper
  • Conductor Size 28AWG

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list