Skip Content
HDMI CABLE,STD SPEED,BLACK,50FT,22A close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

HDMI CABLE,STD SPEED,BLACK,50FT,22A

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5YMC2
  • Mfr. Model # 5YMC2
  • UNSPSC # 26121616
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.5 lbs

Technical Specs

  • Colour Black
  • Connector Type Male to Male
  • Features Compatible with All Versions of HDMI, In Wall Rated, 480i to 1080P Resolution, TrueHD, DTS-HD, Bandwidth up to 165Mhz
  • For Use With Audio-Visual Equipment (TV, Computers, Blu-Ray Players, Receivers, Camcorders, etc.)
  • Item HDMI Cable
  • Shielding Triple Shielded Level, EMI Shielding
  • Cable Type Standard Speed
  • Length 50 ft.
  • Standards UL/CSA ROHS compliant
  • Jacket Material PVC
  • Conductor Material Tin Plated Copper
  • Conductor Size 22AWG
  • Number of Cables 1

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list