HDMI CABLE,STD SPEED,BLACK,2FT,24AW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HDMI CABLE,STD SPEED,BLACK,2FT,24AW

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5YMC7
  • Mfr. Model # 5YMC7
  • UNSPSC # 26121616
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.25 lbs

Technical Specs

  • Colour Black
  • Connector Type Male to Male
  • Features Compatible with All Versions of HDMI, In Wall Rated, Net Jacket, 480i to 1080P Resolution, TrueHD, DTS-HD, Bandwidth up to 165Mhz
  • Item HDMI Cable
  • For Use With Audio-Visual Equipment (TV, Computers, Blu-Ray Players, Receivers, Camcorders, etc.)
  • Length 2 ft.
  • Cable Type Standard Speed
  • Shielding Triple Shielded Level, EMI Shielding
  • Jacket Material Nylon Mesh
  • Number of Cables 1
  • Conductor Material Tin Plated Copper
  • Conductor Size 24AWG
  • Standards UL/CSA ROHS compliant

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list