Skip Content
HDMI CABLE,STD SPEED,BLACK,25FT,26A close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

HDMI CABLE,STD SPEED,BLACK,25FT,26A

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5YMG1
  • Mfr. Model # 5YMG1
  • UNSPSC # 26121616
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.6 lbs

Technical Specs

  • Features Compatible with All Versions of HDMI, In Wall Rated, 480i to 1080P Resolution, TrueHD, DTS-HD, Bandwidth up to 165Mhz
  • Colour Black
  • For Use With Audio-Visual Equipment (TV, Computers, Blu-Ray Players, Receivers, Camcorders, etc.)
  • Connector Type Male to Male
  • Item HDMI Cable
  • Length 25 ft.
  • Cable Type Standard Speed
  • Jacket Material PVC
  • Shielding Triple Shielded Level, EMI Shielding
  • Standards UL/CSA ROHS compliant
  • Conductor Size 26AWG
  • Number of Cables 1
  • Conductor Material Tin Plated Copper

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list