Skip Content
HDMI CABLE,STD SPEED,BLACK,1.5FT,28 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HDMI CABLE,STD SPEED,BLACK,1.5FT,28

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5YMG4
  • Mfr. Model # 5YMG4
  • UNSPSC # 26121616
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Technical Specs

  • Colour Black
  • Connector Type Male to Male
  • Features Compatible with All Versions of HDMI, Ferrite Cores, 480i to 1080P Resolution, TrueHD, DTS-HD, Bandwidth up to 165Mhz
  • For Use With Audio-Visual Equipment (TV, Computers, Blu-Ray Players, Receivers, Camcorders, etc.)
  • Length 1.5 ft.
  • Item HDMI Cable
  • Cable Type Standard Speed
  • Jacket Material PVC
  • Shielding Triple Shielded Level, EMI Shielding
  • Standards UL/CSA ROHS compliant
  • Number of Cables 1
  • Conductor Material Tin Plated Copper
  • Conductor Size 28AWG

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list