Skip Content
HDMI CABLE,HIGH SPEED,WHITE,15FT.,2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HDMI CABLE,HIGH SPEED,WHITE,15FT.,2

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5YME1
  • Mfr. Model # 5YME1
  • UNSPSC # 26121616
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.25 lbs

Technical Specs

  • Colour White
  • Features Compatible with All Versions of HDMI, In Wall Rated, Net Jacket, 480i to 4k x 2k Resolution, Deep Color: 10-bit, 12 bit, 48-bit, x.v.Color(TM) TrueHD, DTS-HD, Bandwidth up to 340Mhz
  • Connector Type Male to Male
  • For Use With Audio-Visual Equipment (TV, Computers, Blu-Ray Players, Receivers, Camcorders, etc.)
  • Cable Type High Speed
  • Item HDMI Cable
  • Length 15 ft.
  • Shielding Triple Shielded Level, EMI Shielding
  • Jacket Material Nylon Mesh
  • Number of Cables 1
  • Conductor Material Tin Plated Copper
  • Conductor Size 24AWG
  • Standards UL/CSA ROHS compliant

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list