Skip Content
HDMI CABLE,HIGH SPEED,WHITE,10FT.,2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HDMI CABLE,HIGH SPEED,WHITE,10FT.,2

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5RFF9
  • Mfr. Model # 5RFF9
  • UNSPSC # 26121616
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.52 lbs

Technical Specs

  • Item HDMI Cable
  • Connector Type Male to Male
  • Features Compatible with All Versions of HDMI, Ferrite Cores, 480i to 4k x 2k Resolution, Deep Color: 10-bit, 12-bit, 16-bit, x.v.Color(TM) TrueHD, DTS-HD, Bandwidth up to 340Mhz
  • For Use With Audio-Visual Equipment (TV, Computers, Blu-Ray Players, Receivers, Camcorders, etc.)
  • Colour White
  • Length 10 ft.
  • Cable Type High Speed
  • Shielding Triple Shielded Level, EMI Shielding
  • Standards UL/CSA ROHS compliant
  • Conductor Size 28AWG
  • Number of Cables 1
  • Conductor Material Tin Plated Copper
  • Jacket Material PVC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list