Skip Content
HDMI CABLE,HIGH SPEED,BLACK,6FT.,28 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HDMI CABLE,HIGH SPEED,BLACK,6FT.,28

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5RFE5
  • Mfr. Model # 5RFE5
  • UNSPSC # 26121616
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.38 lbs

Technical Specs

  • Features Compatible with All Versions of HDMI, Ferrite Cores, 480i to 4k x 2k Resolution, Deep Color: 10-bit, 12-bit, 16-bit, x.v.Color(TM) TrueHD, DTS-HD, Bandwidth up to 340Mhz
  • For Use With Audio-Visual Equipment (TV, Computers, Blu-Ray Players, Receivers, Camcorders, etc.)
  • Connector Type Male to Male
  • Colour Black
  • Length 6 ft.
  • Item HDMI Cable
  • Shielding Triple Shielded Level, EMI Shielding
  • Cable Type High Speed
  • Jacket Material PVC
  • Standards UL/CSA ROHS compliant
  • Conductor Material Tin Plated Copper
  • Number of Cables 1
  • Conductor Size 28AWG

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list