HDMI CABLE,HIGH SPEED,BLACK,6FT.,24 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HDMI CABLE,HIGH SPEED,BLACK,6FT.,24

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5YMD4
  • Mfr. Model # 5YMD4
  • UNSPSC # 26121616
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.45 lbs

Technical Specs

  • Colour Black
  • Features Compatible with All Versions of HDMI, In Wall Rated, 480i to 4k x 2k Resolution, Deep Color: 10-bit, 12 bit, 48-bit, x.v.Color(TM) TrueHD, DTS-HD, Bandwidth up to 340Mhz
  • For Use With Audio-Visual Equipment (TV, Computers, Blu-Ray Players, Receivers, Camcorders, etc.)
  • Connector Type Male to Male
  • Item HDMI Cable
  • Length 6 ft.
  • Shielding Triple Shielded Level, EMI Shielding
  • Cable Type High Speed
  • Jacket Material PVC
  • Number of Cables 1
  • Conductor Material Silver Plated Copper
  • Standards UL/CSA ROHS compliant
  • Conductor Size 24AWG

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list