Skip Content
HDMI CABLE,HIGH SPEED,BLACK,10FT.,2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HDMI CABLE,HIGH SPEED,BLACK,10FT.,2

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5RFF3
  • Mfr. Model # 5RFF3
  • UNSPSC # 26121616
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.53 lbs

Technical Specs

  • Colour Black
  • Connector Type Male to Male
  • Features Compatible with All Versions of HDMI, Ferrite Cores, 480i to 4k x 2k Resolution, Deep Color: 10-bit, 12-bit, 16-bit, x.v.Color(TM) TrueHD, DTS-HD, Bandwidth up to 340Mhz
  • Length 10 ft.
  • Item HDMI Cable
  • Cable Type High Speed
  • For Use With Audio-Visual Equipment (TV, Computers, Blu-Ray Players, Receivers, Camcorders, etc.)
  • Shielding Triple Shielded Level, EMI Shielding
  • Standards UL/CSA ROHS compliant
  • Jacket Material PVC
  • Conductor Material Tin Plated Copper
  • Number of Cables 1
  • Conductor Size 28AWG

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list